Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 300 lb, 64-1/2"x19"x22", Silver

  • Mfr # 274147

  • Zoro # G7151024


product price: $6,408.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 1/2 in
Overall Width
19 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274147
Zoro #
G7151024
UPC #
678655636938
Country of Origin
Austria

Dimensions

Overall Height
64 1/2 in
Overall Width
19 in
Wheel Diameter
10 in
Noseplate Width
18 3/4 in
Noseplate Depth
9 3/8 in
Folded Height
51 in
Folded Depth
19 in
Folded Width
19 in
Wheel Width
3 in
Overall Depth
22 in
Nose Plate Depth
9 3/8 in
Nose Plate Width
18 3/4 in
Handle Height
64 1/2 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
5/8 in
Overall HxWxD
64 1/2 in x 19 in x 22 in
Maximum Stack Height
58 in
Axle-Mounted Wheel Width
3 1/2 in
Length
19 in
Depth
64.5 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Wheel Material
Poly
Finish
Polished
Includes
Quick-Change Battery and Charger
Powered By
Battery
Caster Type
Polyurethane
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Type
Battery Powered, Fold-L
Weight
44.9 lb
Frame Material
Aluminum, Plastic
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Mounting Location
2-Wheel
Frame Finish
Polished
Axle-Mounted Wheel/Tread Material
Rubber
Frame Type
Flat Back
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Includes Foot Assist
Without Foot Assist
Non-Marking Axle-Mounted Wheels
No
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel Type
Pneumatic
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute, Folding Handle
Includes Stair Climber
Without Stair Climber
Hub Position
Center Mount

Description

General Purpose Hand Truck, Load Capacity 300 lb, Overall Depth 22 in, Overall Height 64 1/2 in, Overall Width 19 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.