Zoro Homepage

Hand Truck, 375 lb, 59"x18-3/8"x22", Silver

  • Mfr # 274150

  • Zoro # G6521173


product price: $6,494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
59 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274150
Zoro #
G6521173
UPC #
678655636969
Country of Origin
Austria

Dimensions

Overall Height
59 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 3/8 in
Noseplate Depth
10 7/8 in
Wheel Width
3 in
Overall Depth
21 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Handle Height
59 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Overall HxWxD
59 in x 18 1/2 in x 22 in
Maximum Stack Height
58 in
Axle-Mounted Wheel Dia.
10 in
Depth
59 in
Length
19 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
375 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Ergonomic
Assembled
Yes
Finish
Polished
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
Quick-Change Battery and Charger
Caster Type
Polyurethane
Wheel Bearings
Ball
Wheel Material
Poly
Powered By
Battery
Type
Battery Powered, Uni
Includes Wheel Fenders
With Wheel Fenders
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute
Includes Stair Climber
Without Stair Climber
Non-Marking Axle-Mounted Wheels
No
Includes Load Protector
Without Load Protector
Frame Finish
Polished
Axle-Mounted Wheel Bearings
Ball Bearing
Weight
41.8 lb
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Aluminum, Plastic
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
2-Wheel
Includes Foot Assist
Without Foot Assist
Hub Position
Center Mount
Frame Type
Flat Back
Axle-Mounted Wheel Type
Pneumatic

Description

General Purpose Hand Truck, Load Capacity 375 lb, Overall Depth 21 in, Overall Height 59 in, Overall Width 18 1/2 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Ergonomic, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.