Zoro Homepage

Hand Truck, 375 lb., 64-1/2"x23-1/4"x21"

  • Mfr # 274151

  • Zoro # G6909016


product price: $6,418.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Overall Height
64 1/2 in
Overall Width
23 1/4 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274151
Zoro #
G6909016
UPC #
678655636976
Country of Origin
Austria

Dimensions

Overall Height
64 1/2 in
Overall Width
23 1/4 in
Wheel Diameter
10 in
Folded Width
19 in
Noseplate Depth
7 in
Folded Height
51 in
Wheel Width
3 in
Noseplate Width
23 1/4 in
Folded Depth
19 in
Overall Depth
21 in
Nose Plate Depth
7 in
Nose Plate Width
23 1/4 in
Handle Height
64 1/2 in
Maximum Stack Height
58 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Overall HxWxD
64 1/2 in x 23 1/4 in x 21 in
Axle-Mounted Wheel Dia.
10 in
Depth
64.5 in
Length
19 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
375 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Includes
Quick-Change Battery and Charger
Wheel Bearings
Ball
Caster Type
Polyurethane
Wheel Material
Poly
Finish
Polished
Powered By
Battery
Hand Truck Handle Type
Continuous Frame Flow-Back
Type
Battery Powered, Fold-L
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Stair Climber
Without Stair Climber
Frame Finish
Polished
Includes Wheel Fenders
With Wheel Fenders
Brake Type
No Caster Brake
Non-Marking Axle-Mounted Wheels
Yes
Weight
44.9 lb
Includes Foot Assist
Without Foot Assist
Includes Load Protector
Without Load Protector
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute, Folding Handle
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum, Plastic
Axle-Mounted Wheel Type
Pneumatic
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Type
Flat Back
Hub Position
Center Mount

Description

General Purpose Hand Truck, Load Capacity 375 lb, Overall Depth 21 in, Overall Height 64 1/2 in, Overall Width 23 1/4 in, Nose Plate Depth 7 in, Nose Plate Width 23 1/4 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.