Zoro Homepage

Hand Truck, 770 lb. Load Capacity, Steel

  • Mfr # 210018

  • Zoro # G1963978


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
22-1/2 in
Material
Steel
Load Capacity
770 lb
Wheel Type
Semi-Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210018
Zoro #
G1963978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 in
Overall Width
22-1/2 in
Wheel Diameter
10 in
Wheel Width
2-3/4"
Noseplate Width
14in
Nose Plate Depth
8"
Nose Plate Width
14"
Depth
46 in
Length
18.5 in

Details

Material
Steel
Load Capacity
770 lb
Item
Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Loop
Hand Truck Handle Type
D-Handle
Weight
41 lb

Description

Hand Truck, Load Capacity 770 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.