Heavy Duty Steel Vending Machine Truck, WRV-66-EC

  • Mfr # 230036

  • Zoro # G1368843


product price: $725.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Length
16 in
Depth
66 in
Weight
86 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230036
Zoro #
G1368843
UPC #
678655654109
Country of Origin
United States

Dimensions

Length
16 in
Depth
66 in

Details

Item
Heavy Duty Steel Vending Machine Truck
Weight
86 lb

Description

Heavy Duty Steel Vending Machine Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.