Heavy Duty Steel Vending Machine Truck, WRV-72-EC

  • Mfr # 230037

  • Zoro # G1368825


product price: $531.62
/ea
Free Shipping & Returns

Key Features

Length
16 in
Depth
72 in
Weight
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230037
Zoro #
G1368825
UPC #
678655654116
Country of Origin
United States

Dimensions

Length
16 in
Depth
72 in

Details

Item
Heavy Duty Steel Vending Machine Truck
Weight
95 lb

Description

Heavy Duty Steel Vending Machine Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.