Zoro Homepage

HeviMover Machine Roller, HMS-30

  • Mfr # 480004

  • Zoro # G1371774


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Depth
4.88 in
Weight
52 lb
Length
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480004
Zoro #
G1371774
UPC #
678655631445
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.88 in
Length
12.75 in

Details

Item
Hevimover Machine Roller,hms-30
Weight
52 lb

Description

Hevimover Machine Roller,hms-30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.