Zoro Homepage

Hevimover Machine Roller, hms-8

  • Mfr # 480002

  • Zoro # G002002245


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Depth
4.44 in
Length
10 in
Weight
31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480002
Zoro #
G002002245
UPC #
678655631421
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.44 in
Length
10 in

Details

Item
Hevimover Machine Roller,hms-8
Weight
31 lb

Description

Hevimover Machine Roller,hms-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.