Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Lift Hydraulic Drum Truck, HLDT-880

  • Mfr # 272967

  • Zoro # G1371178


product price: $3,050.09
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Depth
71.25 in
Length
43.5 in
Weight
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272967
Zoro #
G1371178
UPC #
678655631971
Country of Origin
China

Dimensions

Depth
71.25 in
Length
43.5 in

Details

Item
High-Lift Hydraulic Drum Truck,HLDT-880
Weight
220 lb

Description

High-Lift Hydraulic Drum Truck,HLDT-880

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.