Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Drum Sling 38" L x 2" W x 2" H

  • Mfr # DRM305

  • Zoro # G206603552


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width (In.)
2"
Length
38 in
Height
2 in
Color/Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM305
Zoro #
G206603552
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
2"
Length
38 in
Height
2 in

Details

Material
Steel
Color/Finish
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.