Zoro Homepage

Hvy Duty, 900 lb Cap, Shovel Nose Hand Trk

  • Mfr # 210064

  • Zoro # G6299078


product price: $292.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
53 in
Overall Width
20-1/2 in
Load Capacity
900 lb
Wheel Type
Mold On Rubber
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210064
Zoro #
G6299078
UPC #
678655613731
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Width
20-1/2 in
Length
22 in
Depth
53 in

Details

Load Capacity
900 lb
Item
Heavy Duty Hand Truck
Wheel Type
Mold On Rubber
Weight
69 lb

Description

Heavy Duty Hand Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.