This item is Discontinued.

Wesco Lift Table, 2000 lb. Load Capacity, Foot Pump Lift Control 492210

Lift Table, 2000 lb. Load Capacity, Foot Pump Lift Control (Discontinued)

  • Mfr # 492210
  • Zoro # G2145790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492210
Zoro #
G2145790
UPC #
678655638215
Country of Origin
Unknown

Dimensions

Overall Height
30"
Overall Length
48"
Overall Width
30"
Platform Length
48 in
Lifting Height Max.
48"
Caster Wheel Dia.
5 in
Platform Width
30 in
Lifting Height Min.
30"

Details

Material
Steel
Load Capacity
2000 lb.
Item
Lift Table
Lift Mechanism
Hydraulic
Caster Material
Steel
Lift Table Item
Lift Table
Wheel Material
Steel
Mobile/Stationary
Mobile
Lift Table Platform Style
Fixed
Lift Mobility
Manual Lift, Manual Push
Caster Wheel Type
(2) Rigid, (2) Swivel
Number of Posts
4
Frame Material
Steel
Lift Control
Foot Pump
Includes
Floor Locks

Description

Lift Table, Platform Length 48 in, Platform Width 30 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Overall Length 48 in, Overall Width 30 in, Overall Height 30 in, Frame Material Steel, Includes Floor Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.