Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wesco Lift Table, 5000 lb. Load Capacity, Foot Pump Lift Control 492254

Lift Table, 5000 lb. Load Capacity, Foot Pump Lift Control (Discontinued)

  • Mfr # 492254
  • Zoro # G2145748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492254
Zoro #
G2145748
UPC #
678655639014
Country of Origin
Unknown

Dimensions

Overall Height
33-1/8"
Overall Length
60"
Overall Width
36"
Platform Length
60 in
Lifting Height Min.
33-1/8"
Platform Width
36 in
Caster Wheel Dia.
8 in
Lifting Height Max.
53-1/8"

Details

Material
Steel
Load Capacity
5000 lb.
Item
Lift Table
Lift Mechanism
Hydraulic
Frame Material
Steel
Lift Table Item
Lift Table
Lift Control
Foot Pump
Wheel Material
Steel
Caster Wheel Type
(4) Swivel
Includes
Floor Locks
Mobile/Stationary
Mobile
Lift Table Platform Style
Fixed
Caster Material
Steel
Number of Posts
4
Lift Mobility
Manual Lift, Manual Push

Description

Lift Table, Platform Length 60 in, Platform Width 36 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Overall Length 60 in, Overall Width 36 in, Overall Height 33 1/8 in, Frame Material Steel, Includes Floor Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.