This item is Discontinued.

Wesco Manual Chain Hoist, 1000 lb., Lift 10 ft. 272163

Manual Chain Hoist, 1000 lb., Lift 10 ft. (Discontinued)

  • Mfr # 272163
  • Zoro # G9003906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272163
Zoro #
G9003906
UPC #
678655636013
Country of Origin
China

Dimensions

Housing Length
5-1/2"
Housing Depth
5-1/2"

Details

Load Capacity
1000 lb.
Hoist Lift
10 ft.
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
50 lb.
Min. Between Hooks
9-1/2"
Hook Opening
1-1/8"
Trolley Configuration
Hook Mounted - No Trolley
Item
Manual Chain Hoist
Brake
Mechanical Load Brake
Includes
Swivel Hooks w/Safety Latches
Standards
ANSI/ASME B30.16

Description

Manual Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Hook Opening 1-1/8 In., Min. Between Hooks 9-1/2 In., Housing Length 5-1/2 In., Housing Depth 5-1/2 In., Pull to Lift Rated Load 50 lb., Brake Mechanical Load Brake, Standards ANSI/ASME B30.16, Includes Swivel Hooks w/Safety Latches, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.