This item is Discontinued.

Wesco Manual Chain Hoist, 2000 lb., Lift 10 ft. 272164

Manual Chain Hoist, 2000 lb., Lift 10 ft. (Discontinued)

  • Mfr # 272164
  • Zoro # G8542484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272164
Zoro #
G8542484
UPC #
678655636020
Country of Origin
United States

Dimensions

Housing Length
10"
Housing Depth
5-3/4"

Details

Load Capacity
2000 lb.
Hoist Lift
10 ft.
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
70 lb.
Min. Between Hooks
10-5/8"
Hook Opening
1-1/8"
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16
Trolley Configuration
Hook Mounted - No Trolley
Brake
Mechanical Load Brake
Includes
Swivel Hooks w/Safety Latches

Description

Manual Chain Hoist, Load Capacity 2000 lb, Hoist Lift 10 ft, Hook Opening 1 1/8 in, Min. Between Hooks 10 5/8 in, Housing Length 10 in, Housing Depth 5 3/4 in, Pull to Lift Rated Load 70 lb, Brake Mechanical Load Brake, Standards ANSI/ASME B30.16, Includes Swivel Hooks w/Safety Latches, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.