Zoro Homepage

Manual Furniture Mover, MFM, PR

  • Mfr # 272951

  • Zoro # G1371284


product price: $1,097.99
/pr
Free Shipping & Returns

Key Features

Depth
32 in
Weight
72 lb
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272951
Zoro #
G1371284
UPC #
678655668618
Country of Origin
China

Dimensions

Depth
32 in
Length
23 in

Details

Item
Lifting Equipment Accessories
Weight
72 lb

Description

Manual Furniture Mover,MFM,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.