Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxi Mover Folding Truck

  • Mfr # 220649

  • Zoro # G1368886


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Depth
42 in
Weight
12.5 lb
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220649
Zoro #
G1368886
UPC #
678655631612
Country of Origin
Taiwan, Province of China

Dimensions

Depth
42 in
Length
19 in

Details

Item
Maxi Mover Folding Truck
Weight
12.5 lb

Description

Maxi Mover Folding Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.