Zoro Homepage

Nose Plate, 14"W, 7"D, 350 lb.

  • Mfr # 274169

  • Zoro # G6709403


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7"
Overall Width
14 in
Material
Aluminum
Color
Silver
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274169
Zoro #
G6709403
UPC #
678655637157
Country of Origin
Austria

Dimensions

Overall Length
7"
Overall Width
14 in
Overall Depth
7 in
Nose Plate Width
14 in
Nose Plate Depth
7 in
Nose Plate WxD
14 in x 7 in
Length
7 in
Depth
1 in

Details

Material
Aluminum
Color
Silver
Load Capacity
350 lb
Item
Hand Truck Nose Plate
Includes
Hand Truck Nose Plate
For Use With
Mfr. No. 274140 to 274163
Finish
Brushed
Nose Plate Profile
Beveled
Nose Plate Material
Aluminum
Nose Plate Type
Open Straight
Weight
2.2 lb
Features
Grooved
Compatible Mfr. Model Number
274140 to 274163

Description

Hand Truck Nose Plate, Load Capacity 350 lb, Nose Plate Width 14 in, Nose Plate Depth 7 in, Nose Plate Type Open Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 7 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.