Zoro Homepage

Pallet Leveler, PALLET LEVELER

  • Mfr # 272986

  • Zoro # G1371336


product price: $4,377.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Load Capacity
400 to 4500 lb.
Overall Width
36"
Fork Length
39"
Features
3 Heavy Duty Calibrated Springs; Bearing Supported Carousel
Fork Width
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272986
Zoro #
G1371336
UPC #
678655632091
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36"
Fork Length
39"
Fork Width
5-3/4"

Details

Load Capacity
400 to 4500 lb.
Item
Pallet Leveler
Features
3 Heavy Duty Calibrated Springs; Bearing Supported Carousel

Description

Pallet Leveler,PALLET LEVELER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.