Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLASTIC BARREL FUNNEL W/ FILTER

  • Mfr # 240250

  • Zoro # G1369385


product price: $1,748.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Length
44.75 in
Weight
130 lb
Depth
66.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240250
Zoro #
G1369385
UPC #
678655682416
Country of Origin
United States

Dimensions

Length
44.75 in
Depth
66.25 in

Details

Item
Plastic Barrel Funnel,w/Filter
Weight
130 lb

Description

Plastic Barrel Funnel,w/Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.