Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wesco Platform Lift, 1000 lb. Load Capacity, Push Button Lift Control 261025-PD

Platform Lift, 1000 lb. Load Capacity, Push Button Lift Control (Discontinued)

  • Mfr # 261025-PD
  • Zoro # G3496057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261025-PD
Zoro #
G3496057
UPC #
678655638567
Country of Origin
Unknown

Dimensions

Overall Height
72"
Overall Length
64"
Overall Width
32"
Platform Length
30"
Lifting Height Min.
5-3/4"
Manufacturers Warranty Length
1 yr.
Front Caster Dia.
5"
Rear Wheel Dia.
5"
Platform Width
32"
Fork Length
30"
Rear Caster Dia.
5"
Fork Width
32"
Lifting Height Max.
60"
Front Wheel Dia.
5"

Details

Load Capacity
1000 lb.
Item
Platform Lift
Lift Mechanism
Hydraulic
Invertible Forks
No
Powered By
Battery
Lift Mobility
Electric Lift, Electric Push
Caster Wheel Type
(2) Swivel, (2) Rigid
Lift Voltage
12VDC
Lift Base Style
Fixed Straddle
Frame Material
Steel
Load Center
18"
Base Legs Outside Dim.
32"
Base Legs Inside Dim.
25-1/2"
Lift Control
Push Button

Description

Platform Lift, Load Capacity 1000 lb., Lifting Height Max. 60 In., Lifting Height Min. 5-3/4 In., Platform Length 30 In., Platform Width 32 In., Base Legs Inside Dim. 25-1/2 In., Base Legs Outside Dim. 32 In., Overall Length 64 In., Overall Width 32 In., Overall Height 72 In., Load Center 18 In., Lift Base Style Fixed Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Mobility Electric Lift, Electric Push, Invertible Forks No, Fork Length 30 In., Fork Width 32 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.