Zoro Homepage

Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity

  • Mfr # 261022

  • Zoro # G2306355


product price: $3,585.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Length
36 in
Overall Width
25 1/2 in
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261022
Zoro #
G2306355
UPC #
678655635290
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
36 in
Overall Width
25 1/2 in
Platform Length
22 in
Front Wheel Dia.
3 1/2 in
Manufacturers Warranty Length
1 yr
Rear Wheel Dia.
5 in
Lifting Height Min.
5 3/4 in
Lifting Height Max.
60 in
Base Legs Inside Dia.
15"
Front Caster Dia.
3 1/2 in
Rear Caster Dia.
5 in
Base Legs Outside Dia.
21"
Platform Width
24 in
Base Inside Width
15 in
Platform LxW
22 in x 24 in
Overall LxWxH
36 in x 25 1/2 in x 72 in
Maximum Lifting Height
60 in
Base Outside Width
21 in
Axle-Mounted Wheel Dia.
5 in
Caster Wheel Dia.
4 in
Lifting Height Range
5 3/4 in to 60 in
Overall Height with Platform Lowered
72 in
Minimum Lifting Height
5 3/4 in
Length
36 in
Depth
72 in

Description

Powered-Lift/Manual-Push Platform Lift Trucks, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 60 in, Platform Length 22 in, Platform Width 24 in, Lift Control Push Button, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 in, Base Outside Width 21 in, Frame Finish Powder Coated, Load Center 15 in, Overall Length 36 in, Overall Width 25 1/2 in, Frame Material Steel, Base Material Steel, Axle-Mounted Wheel Dia. 5 in, Caster Wheel Dia. 4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.