Zoro Homepage

Series 626 Greenline Hand Truck, 626P

  • Mfr # 210456

  • Zoro # G1368448


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Weight
27.5 lb
Length
17 in
Depth
45.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210456
Zoro #
G1368448
UPC #
678655614981
Country of Origin
Taiwan, Province of China

Dimensions

Length
17 in
Depth
45.5 in

Details

Item
Series 626 Greenline Hand Truck,626P
Weight
27.5 lb

Description

Series 626 Greenline Hand Truck,626P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.