Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 626 Greenline Hand Truck, 626Z2

  • Mfr # 210361

  • Zoro # G1368676


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Depth
46 in
Length
18 in
Weight
31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210361
Zoro #
G1368676
UPC #
678655614769
Country of Origin
Taiwan, Province of China

Dimensions

Depth
46 in
Length
18 in

Details

Item
Series 626 Greenline Hand Truck,626Z2
Weight
31 lb

Description

Series 626 Greenline Hand Truck,626Z2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.