Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 626D Greenline Hand Truck, 184256 626DR

  • Mfr # 210467

  • Zoro # G1368667


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Weight
27 lb
Depth
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210467
Zoro #
G1368667
UPC #
678655615094
Country of Origin
Taiwan, Province of China

Dimensions

Length
17 in
Depth
51 in

Details

Item
Series 626D Greenline Hand Truck,184256
Weight
27 lb

Description

Series 626D Greenline Hand Truck,184256

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.