Zoro Homepage

Series 636 Greenline Hand Truck, 184260

  • Mfr # 210363

  • Zoro # G1368649


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Depth
48.5 in
Weight
31.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210363
Zoro #
G1368649
UPC #
678655614783
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
48.5 in

Details

Item
Series 636 Greenline Hand Truck,184260
Weight
31.5 lb

Description

Series 636 Greenline Hand Truck,184260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.