Zoro Homepage

Series 636 Greenline Hand Truck, 636P

  • Mfr # 210458

  • Zoro # G1368484


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Depth
49 in
Weight
28 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210458
Zoro #
G1368484
UPC #
678655615001
Country of Origin
Taiwan, Province of China

Dimensions

Length
19 in
Depth
49 in

Details

Item
Series 636 Greenline Hand Truck,636P
Weight
28 lb

Description

Series 636 Greenline Hand Truck,636P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.