Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 636 Greenline Hand Truck, 636R

  • Mfr # 210468

  • Zoro # G1368597


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Weight
26 lb
Depth
48.5 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210468
Zoro #
G1368597
UPC #
678655615100
Country of Origin
Taiwan, Province of China

Dimensions

Depth
48.5 in
Length
17 in

Details

Item
Series 636 Greenline Hand Truck,636R
Weight
26 lb

Description

Series 636 Greenline Hand Truck,636R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.