Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 646 Greenline Hand Truck, 646Z

  • Mfr # 210394

  • Zoro # G1368536


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Weight
36.25 lb
Length
20 in
Depth
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210394
Zoro #
G1368536
UPC #
678655650927
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Depth
50 in

Details

Item
Series 646 Greenline Hand Truck,646Z
Weight
36.25 lb

Description

Series 646 Greenline Hand Truck,646Z

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.