Zoro Homepage

Series 656 Greenline Hand Truck, 656P

  • Mfr # 210460

  • Zoro # G1368703


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Weight
29.5 lb
Length
18 in
Depth
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210460
Zoro #
G1368703
UPC #
678655615025
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Depth
52 in

Details

Item
Series 656 Greenline Hand Truck,656P
Weight
29.5 lb

Description

Series 656 Greenline Hand Truck,656P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.