Zoro Homepage

Series 656 Greenline Hand Truck, 656Z

  • Mfr # 210395

  • Zoro # G1368475


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Depth
50 in
Length
18 in
Weight
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210395
Zoro #
G1368475
UPC #
678655650934
Country of Origin
Taiwan, Province of China

Dimensions

Depth
50 in
Length
18 in

Details

Item
Series 656 Greenline Hand Truck,656Z
Weight
33 lb

Description

Series 656 Greenline Hand Truck,656Z

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.