Zoro Homepage

Series 656 Greenline Hand Truck, 656Z2

  • Mfr # 210365

  • Zoro # G1368414


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Weight
33 lb
Depth
49 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210365
Zoro #
G1368414
UPC #
678655614806
Country of Origin
Taiwan, Province of China

Dimensions

Depth
49 in
Length
19 in

Details

Item
Series 656 Greenline Hand Truck,656Z2
Weight
33 lb

Description

Series 656 Greenline Hand Truck,656Z2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.