Zoro Homepage

Shelf Cart, 24" x 36" 550 lb. Cap.

  • Mfr # 270434

  • Zoro # G6316051


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43-1/2 in
Electrical Included
No
Depth
35.5 in
Length
43.5 in
Weight
47.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270434
Zoro #
G6316051
UPC #
678655660933
Country of Origin
China

Dimensions

Overall Length
43-1/2 in
Depth
35.5 in
Length
43.5 in

Details

Item
Two Shelf Cart, Plastic
Electrical Included
No
Weight
47.2 lb

Description

Two Shelf Cart, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.