Shop WESCO
See all product information
Create Account
Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-CF(BOXED
- Mfr # 220145
- Zoro # G1368798
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Weight
44 lb
Depth
52 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220145
- Zoro #
- G1368798
- UPC #
- 678655683703
- Country of Origin
- Taiwan, Province of China
- Item
- Spartan Jr. Economy Aluminum 2 in 1 Truc
- Weight
- 44 lb
Dimensions
- Depth
- 52 in
- Length
- 19 in
Description
Spartan Jr. Economy Aluminum 2 in 1 Truc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.