Shop WESCO

Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-SR(BOXED

  • Mfr # 219998

  • Zoro # G1368615


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Depth
52 in
Length
19 in
Weight
45.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
219998
Zoro #
G1368615
UPC #
678655633609
Country of Origin
Taiwan, Province of China

Dimensions

Depth
52 in
Length
19 in

Details

Item
Spartan Jr. Economy Aluminum 2 in 1 Truc
Weight
45.8 lb

Description

Spartan Jr. Economy Aluminum 2 in 1 Truc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.