Spartan Sr. Economy Aluminum 2 in 1 Truck, SPTN-SR-CF- ASSEM

  • Mfr # 220144-A

  • Zoro # G1368789


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Depth
61.5 in
Length
19 in
Weight
43.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220144-A
Zoro #
G1368789
UPC #
678655683734
Country of Origin
Taiwan, Province of China

Dimensions

Depth
61.5 in
Length
19 in

Details

Item
Spartan Sr. Economy Aluminum 2 in 1 Truc
Weight
43.2 lb

Description

Spartan Sr. Economy Aluminum 2 in 1 Truc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.