Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacker, 750 lb. Ld Cap., Hydraulic Lift

  • Mfr # 260197

  • Zoro # G4571152


product price: $6,923.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
24 in
Color
Silver
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260197
Zoro #
G4571152
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Front Caster Dia.
3 1/2 in
Rear Wheel Dia.
8 in
Fork Length
18 in
Lifting Height Min.
5 3/4 in
Fork Width
3 in
Lifting Height Max.
54 in
Caster Wheel Dia.
3 1/2 in
Caster Mounting Height
2 in
Base Outside Width
21 3/4 in
Width Between Forks
15 3/4 in
Maximum Lifting Height
4 ft 6 in
Minimum Lifting Height
5 3/4 in
Caster Mounting Plate Size
3 in x 3 in
Overall Height with Forks Raised
60 1/2 in
Axle Dia.
5/8 in
Width Across Forks
6 in to 24 in
Caster Wheel Width
2 in
Axle-Mounted Wheel Width
2 1/2 in
Handle Height
60 1/2 in
Overall Height with Forks Lowered
60 1/2 in
Lifting Height Range
5 3/4 in to 4 ft 6 in
Turning Radius
2 ft 10 in
Overall LxWxH
32 in x 24 in x 60 1/2 in
Base Inside Width
20 in
Fork Thickness
1 in
Axle-Mounted Wheel Dia.
8 in
Length
32 in
Depth
60.5 in

Details

Color
Silver
Load Capacity
750 lb
Item
Manual Fork-Over Stacker
Assembled
Yes
Lift Mechanism
Hydraulic
Frame Material
304 Stainless Steel
Base Legs Outside Dim.
21-1/4 in
Lift Control
Foot Pump
Lift Base Style
Fixed Frame
Lift Mobility
Manual Lift
Caster Wheel Type
Swivel
Invertible Forks
No
Base Legs Inside Dim.
20 in
Load Center
10 in
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Fluid Type
AW32
Caster Wheel Bearings
Ball Bearing
Caster Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Base Material
Stainless Steel
Frame Type
Flat Back
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Base Style
Fixed Forkover
Caster Inside Bolt Hole Spacing
3 in x 3 in
Fork Type
Adjustable
Caster Brake Type
No Caster Brake
For Pallet Type
Open
Axle-Mounted Wheel Bearings
Ball Bearing
Weight
170 lb
Number of Batteries
0
Includes
Battery and Charger
Handle Material
Stainless Steel
Operation
Manual
Axle-Mounted Wheel/Tread Material
Phenolic
Non-Marking Axle-Mounted Wheels
Yes
For Surface Type
Concrete
Axle-Mounted Wheel Type
Tread on Core
Method of Construction
Welded
Base Type
Fixed Forkover

Description

Manual, Base Type Fixed Forkover, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 750 lb, Fork Length 18 in, Fork Width 3 in, Width Between Forks 15 3/4 in, Width Across Forks 6 in to 24 in, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 4 ft 6 in, Lifting Height Range 5 3/4 in to 4 ft 6 in, Overall Length 32 in, Overall Width 24 in, Overall Height with Forks Lowered 60 1/2 in, Overall Height with Forks Raised 60 1/2 in, Base Outside Width 21 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.