Zoro Homepage

Stainless Steel Folding Handle Truck

  • Mfr # 270457

  • Zoro # G1369866


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Weight
26 lb
Depth
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270457
Zoro #
G1369866
UPC #
678655632022
Country of Origin
Taiwan, Province of China

Dimensions

Length
29 in
Depth
34.5 in

Details

Item
Stainless Steel Folding Handle Truck
Weight
26 lb

Description

Stainless Steel Folding Handle Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.