Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Folding Handle Truck

  • Mfr # 270458

  • Zoro # G1369893


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Weight
39.8 lb
Length
34 in
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270458
Zoro #
G1369893
UPC #
678655632039
Country of Origin
Taiwan, Province of China

Dimensions

Length
34 in
Depth
34 in

Details

Item
Stainless Steel Folding Handle Truck
Weight
39.8 lb

Description

Stainless Steel Folding Handle Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.