Stair Climb Hand Truck, Cap 300Lb, H 61 In

  • Mfr # 274157

  • Zoro # G4469409


product price: $7,124.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
18 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274157
Zoro #
G4469409
UPC #
678655637034
Country of Origin
Austria

Dimensions

Overall Height
61 in
Overall Width
18 in
Wheel Diameter
10 in
Folded Depth
18"
Wheel Width
3"
Noseplate Width
18-3/4in
Folded Height
39-12"
Noseplate Depth
9-3/8"
Folded Width
18"
Nose Plate Depth
9 3/8 in
Nose Plate Width
18 3/4 in
Depth
61 in
Length
19 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
300 lb
Item
Stair Climbing Hand Truck
Wheel Type
Foam Filled
Handle Type
Continuous Frame Flow-Back
Powered By
Battery
Caster Type
Polyurethane
Includes
56 in Cargo Strap (Nose Plate Sold Separately)
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
polished
Wheel Material
Poly
Wheel Bearings
Ball
Weight
42.2 lb

Description

Stair Climbing Hand Truck, Load Capacity 300 lb, Overall Height 61 in, Overall Width 18 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.