Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stair Climbing Hand Truck

  • Mfr # 274101

  • Zoro # G4469442


product price: $9,401.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
63 1/2 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
725 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274101
Zoro #
G4469442
UPC #
678655636822
Country of Origin
Austria

Dimensions

Overall Height
63 1/2 in
Overall Width
21 in
Wheel Diameter
10 in
Wheel Width
3 in
Folded Width
21 in
Overall Depth
19 in
Noseplate Width
21 in
Folded Height
47 in
Folded Depth
19 in
Noseplate Depth
7 1/4 in
Nose Plate Width
21 in
Nose Plate Depth
7 1/4 in

Details

Material
Aluminum
Color
Silver
Load Capacity
725 lb
Item
Stair Climbing Hand Truck
Hand Truck Handle Type
Dual Loop
Includes
Battery Pack, Charger, Computer Controlled Edge of Stair Sensor That Locks Wheels to Prevent Loss Of Control
Wheel Material
Microcellular
Wheel Bearings
Ball
Powered By
Battery

Description

Stair Climbing Hand Truck, Load Capacity 725 lb, Overall Depth 19 in, Overall Height 63 1/2 in, Overall Width 21 in, Nose Plate Depth 7 1/4 in, Nose Plate Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.