Zoro Homepage

Steel Appliance Truck, WRC

  • Mfr # 230010

  • Zoro # G702002255


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Weight
52 lb
Depth
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230010
Zoro #
G702002255
UPC #
678655619276
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Depth
60 in

Details

Item
Steel Appliance Truck,WRC
Weight
52 lb

Description

Steel Appliance Truck,WRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.