Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Platform Truck (Casters sold separately)

  • Mfr # 272272

  • Zoro # G1370514


product price: $676.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
75.5 in
Depth
2 in
Weight
172 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272272
Zoro #
G1370514
UPC #
678655664535
Country of Origin
China

Dimensions

Length
75.5 in
Depth
2 in

Details

Item
Steel Platform Truck
Weight
172 lb

Description

Steel Platform Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.