Zoro Homepage

Steering Handle For 480002,480003,480004, HMH-36-2, 36"

  • Mfr # 480007

  • Zoro # G1371826


product price: $74.19
/ea

Key Features

Depth
3.67 in
Length
17.5 in
Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480007
Zoro #
G1371826
UPC #
678655631476
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.67 in
Length
17.5 in

Details

Item
Steering Handle,for 480002,480003,480004
Weight
6 lb

Description

Steering Handle,for 480002,480003,480004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.