Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SuperLite Folding Truck

  • Mfr # 220617

  • Zoro # G1368816


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Depth
42 in
Length
19 in
Weight
10.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220617
Zoro #
G1368816
UPC #
678655618934
Country of Origin
Taiwan, Province of China

Dimensions

Depth
42 in
Length
19 in

Details

Item
SuperLite Folding Truck
Weight
10.5 lb

Description

SuperLite Folding Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.