Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superwheel Option for Stairking, ALUM SUPR WHL KIT

  • Mfr # 270076

  • Zoro # G1369665


product price: $189.95
/ea
Free Shipping & Returns

Key Features

Weight
19 lb
Depth
4.5 in
Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270076
Zoro #
G1369665
UPC #
678655633364
Country of Origin
United States

Dimensions

Depth
4.5 in
Length
20.75 in

Details

Item
Superwheel Option,for Stairking,ALUM SU
Weight
19 lb

Description

Superwheel Option,for Stairking,ALUM SU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.