Turning Bar For 480002,480003,480004, HMH-TB-2, 36"

  • Mfr # 480009

  • Zoro # G1371835


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
50 in
Weight
14.5 lb
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480009
Zoro #
G1371835
UPC #
678655674909
Country of Origin
Taiwan, Province of China

Dimensions

Length
50 in
Depth
2.75 in

Details

Item
Turning Bar,for 480002,480003,480004,hm
Weight
14.5 lb

Description

Turning Bar,for 480002,480003,480004,hm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.