Zoro Homepage

Wheel, 8x2 In, Mold On Rubber

  • Mfr # 052868

  • Zoro # G0887826


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Hub Type
Solid Aluminum
Hub Length
2-1/4"
Fits Axle Dia.
3/4"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052868
Zoro #
G0887826
UPC #
678655633692
Country of Origin
Taiwan, Province of China

Dimensions

Hub Length
2-1/4"
Fits Axle Dia.
3/4"
Wheel Dia.
8"
Wheel Width
2"
Bore Dia.
3/4"

Details

Item
Mold On Rubber Wheel
Hub Type
Solid Aluminum
Caster Wheel/Tread Material
Rubber
Load Rating
550 lb.
Wheel Bearings
Ball
Type
Aluminum Hub, 8 x 2 in
Durometer
82 to 85 A
Load Rating Range
300 to 999 lb.
Wheel Color
Blue
Core Color
Silver
Includes Spanner Bushing
Not Included
includes Spanner Bushing
Not Included
Spanner Bushing
Not Included
Features
Fits 3/4 in Axle, Hum Length 2.25 in.
Material
Rubber
Compatible with Product Type
Hydraulic Stacker
Compatible Mfr. Model Number
260002

Description

Mold On Rubber Wheel, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.