32725X1 Drive In Spring Latch for 600 Series; Oil Rubbed Bronze

  • Mfr # 32725X1

  • Zoro # G904077686


product price:  $32.55
/ea

Key Features

Finish
Bronze
Material
Brass
Height
0.5 in
Width
1 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32725X1
Zoro #
G904077686
UPC #
-
Country of Origin
China

Dimensions

Height
0.5 in
Width
1 in
Length
3.25 in

Details

Item
Spring Latch
Finish
Bronze
Material
Brass

Description

If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.

Features
  • Drive In Spring Latch for 600 Series
  • Latch
  • Left Hand Carlow Interior Dummy Handleset Trim for Stonebriar or Wiltshire
Specifications
  • Color: Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.