This item is Discontinued.

Weslock Boston 24" Towel Bar Satin Nickel WH-9424XN

Boston 24" Towel Bar Satin Nickel (Discontinued)

  • Mfr # WH-9424XN
  • Zoro # G0179315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-9424XN
Zoro #
G0179315
UPC #
048899942407
Country of Origin
China

Details

Item
Boston 24" Towel Bar Satin Nickel

Description

Boston 24 In. Towel Bar Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.